Replacement for Damar 40a19if 130v Frost B22 Base replacement light bulb lamp, 2PK

  • Mfr # 40A19IF 130V FROST B22 BASE DAMAR

  • Zoro # G210157058


product price:  $119.99
/pk 2, $60.00/ea
Free Shipping & Returns

Key Features

Bulb Base Type
B22D DOUBLE CONTACT 22MM DIAMETER 2 LUG
Bulb Shape
A19
Voltage
120 V
Watts
40 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40A19IF 130V FROST B22 BASE DAMAR
Zoro #
G210157058
UPC #
-
Country of Origin
China

Details

Bulb Base Type
B22D DOUBLE CONTACT 22MM DIAMETER 2 LUG
Bulb Shape
A19
Voltage
120 V
Watts
40 W

Description

Replacement for Damar 40a19if 130v Frost B22 Base replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.