Shop ILC
See all product information
Create Account
Replacement for Damar 50par20qnsp/10/ss replacement light bulb lamp
Mfr # 50PAR20QNSP/10/SS DAMAR
Zoro # G502950664
product price:Â
$
47.95
/ea
Key Features
Voltage
120
Watts
50
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50PAR20QNSP/10/SS DAMAR
- Zoro #
- G502950664
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 50
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- PAR20
Description
Replacement for Damar 50par20qnsp/10/ss replacement light bulb lamp