Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Damar 809m G8 70V .12amps replacement light bulb lamp

  • Mfr # 809M G8 70V .12AMPS DAMAR

  • Zoro # G502788588


product price: $58.85
/ea

Key Features

Bulb Shape
G8
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Wattage Equivalency
8.4
Watts
8.4
Voltage
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
809M G8 70V .12AMPS DAMAR
Zoro #
G502788588
UPC #
-
Country of Origin
China

Details

Bulb Shape
G8
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Wattage Equivalency
8.4
Watts
8.4
Voltage
70

Description

Replacement for Damar 809m G8 70V .12amps replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.