Shop ILC
See all product information
Create Account
Replacement for Damar 8334a replacement light bulb lamp
Mfr # 8334A DAMAR
Zoro # G603206974
product price:Â $200.99
/ea
Free Shipping & Returns
Key Features
Voltage
30
Watts
80
Bulb Base Type
GX17Q 3-4 PIN BASE, CENTER POST
Bulb Shape
T12
Bulb Color Temp.
3400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8334A DAMAR
- Zoro #
- G603206974
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 30
- Watts
- 80
- Bulb Base Type
- GX17Q 3-4 PIN BASE, CENTER POST
- Bulb Shape
- T12
- Bulb Color Temp.
- 3400
Description
Replacement for Damar 8334a replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.