Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for DAMAR 949

  • Mfr # 949 DAMAR

  • Zoro # G202863707


product price: $12.89
/ea

Key Features

Bulb Shape
T3
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Wattage Equivalency
3
Watts
3
Voltage
130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
949 DAMAR
Zoro #
G202863707
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Wattage Equivalency
3
Watts
3
Voltage
130

Description

Miniature Light Bulb Replacement for DAMAR 949

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.