Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Damar B3456 24 - 30V 2W Ba9s Base replacement light bulb lamp, 10PK

  • Mfr # B3456 24 - 30V 2W BA9S BASE DAMAR

  • Zoro # G610119755


product price: $184.99
/pk 10, $18.50/ea
Free Shipping & Returns

Key Features

Bulb Shape
T2.5
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Voltage
24 V
Watts
1.68 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3456 24 - 30V 2W BA9S BASE DAMAR
Zoro #
G610119755
UPC #
-
Country of Origin
China

Details

Bulb Shape
T2.5
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Voltage
24 V
Watts
1.68 W

Description

Replacement for Damar B3456 24 - 30V 2W Ba9s Base replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.