Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Damar Dtt/835/g23-2/eco replacement light bulb lamp, 2PK

  • Mfr # DTT/835/G23-2/ECO DAMAR

  • Zoro # G510169560


product price: $49.49
/pk 2, $24.75/ea

Key Features

Wattage Equivalency
9 W
Bulb Shape
T4
Bulb Color Temp.
3500 K
Bulb Base Type
G23 2-PIN PLASTIC CENTER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTT/835/G23-2/ECO DAMAR
Zoro #
G510169560
UPC #
-
Country of Origin
China

Details

Wattage Equivalency
9 W
Bulb Shape
T4
Bulb Color Temp.
3500 K
Bulb Base Type
G23 2-PIN PLASTIC CENTER

Description

Replacement for Damar Dtt/835/g23-2/eco replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.