Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Damar EXV 100 Watt 12V Mr-16 replacement light bulb lamp, 2PK

  • Mfr # EXV 100 WATT 12V MR-16 DAMAR

  • Zoro # G310159839


product price: $81.59
/pk 2, $40.80/ea
Free Shipping & Returns

Key Features

Bulb Base Type
GX5.3 / GU5.3 2-PIN
Watts
100 W
Voltage
12 V
Bulb Shape
MR16
Bulb Color Temp.
3350 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXV 100 WATT 12V MR-16 DAMAR
Zoro #
G310159839
UPC #
-
Country of Origin
China

Details

Bulb Base Type
GX5.3 / GU5.3 2-PIN
Watts
100 W
Voltage
12 V
Bulb Shape
MR16
Bulb Color Temp.
3350 K

Description

Replacement for Damar EXV 100 Watt 12V Mr-16 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.