Zoro Homepage

Replacement for Damar Ftu9-84t12cw/ho replacement light bulb lamp, 6PK

  • Mfr # FTU9-84T12CW/HO DAMAR

  • Zoro # G510188066


product price: $700.99
/pk 6, $116.83/ea
Free Shipping & Returns

Key Features

Bulb Base Type
R17D RECESSED DOUBLE CONTACT
Bulb Color Temp.
4100 K
Bulb Shape
T12
Wattage Equivalency
100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTU9-84T12CW/HO DAMAR
Zoro #
G510188066
UPC #
-
Country of Origin
China

Details

Bulb Base Type
R17D RECESSED DOUBLE CONTACT
Bulb Color Temp.
4100 K
Bulb Shape
T12
Wattage Equivalency
100 W

Description

Replacement for Damar Ftu9-84t12cw/ho replacement light bulb lamp 6 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.