Shop ILC
See all product information
Create Account
Replacement for Damar Jc75-75w 12V Gy6.35 replacement light bulb lamp, 2PK
Mfr # JC75-75W 12V GY6.35 DAMAR
Zoro # G110169403
product price:Â $44.29
/pk 2, $22.15/eaKey Features
Voltage
12 V
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Watts
75 W
Bulb Color Temp.
3000 K
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JC75-75W 12V GY6.35 DAMAR
- Zoro #
- G110169403
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12 V
- Bulb Base Type
- GY6.35 2-PIN ROUND PINS
- Watts
- 75 W
- Bulb Color Temp.
- 3000 K
- Bulb Shape
- T4
Description
Replacement for Damar Jc75-75w 12V Gy6.35 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.