Replacement for Damar Jcrm12v15w/cg 15W 12V Mr11 replacement light bulb lamp

  • Mfr # JCRM12V15W/CG 15W 12V MR11 DAMAR

  • Zoro # G202988646


product price:  $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Voltage
12
Watts
15
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JCRM12V15W/CG 15W 12V MR11 DAMAR
Zoro #
G202988646
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
15
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11

Description

Replacement for Damar Jcrm12v15w/cg 15W 12V Mr11 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.