Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Damar Led7mr16fl/5k/d Gu5.3 replacement light bulb lamp

  • Mfr # LED7MR16FL/5K/D GU5.3 DAMAR

  • Zoro # G902872146


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Voltage
12
Watts
4
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Color Temperature
5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED7MR16FL/5K/D GU5.3 DAMAR
Zoro #
G902872146
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
4
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Color Temperature
5000
Wattage Equivalency
4

Description

Replacement for Damar Led7mr16fl/5k/d Gu5.3 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.