Replacement for Damar Q50hr16/fl30/e26/cg replacement light bulb lamp, 12PK

  • Mfr # Q50HR16/FL30/E26/CG DAMAR

  • Zoro # G510142396


product price: $126.99
/pk 12, $10.58/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
MR16
Watts
50 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q50HR16/FL30/E26/CG DAMAR
Zoro #
G510142396
UPC #
-
Country of Origin
China

Details

Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
MR16
Watts
50 W

Description

Replacement for Damar Q50hr16/fl30/e26/cg replacement light bulb lamp 12 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.