Shop ILC
See all product information
Create Account
Replacement for Desisti Rembrandt Piccolo 1.2kw MK2 replacement light bulb lamp
Mfr # REMBRANDT PICCOLO 1.2KW MK2 DESISTI
Zoro # G503032413
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
G38 MOGUL BIPOST 2-PIN 39MM CENTER/CENTER
Bulb Shape
T40
Watts
1200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- REMBRANDT PICCOLO 1.2KW MK2 DESISTI
- Zoro #
- G503032413
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- G38 MOGUL BIPOST 2-PIN 39MM CENTER/CENTER
- Bulb Shape
- T40
- Watts
- 1200
Description
Replacement for Desisti Rembrandt Piccolo 1.2kw MK2 replacement light bulb lamp