Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ilc Replacement for Dolan Jenner Fiberlite 170d replacement light bulb lamp FIBERLITE 170D DOLAN JENNER

Replacement for Dolan Jenner Fiberlite 170d replacement light bulb lamp (Discontinued)

  • Mfr # FIBERLITE 170D DOLAN JENNER
  • Zoro # G503207453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIBERLITE 170D DOLAN JENNER
Zoro #
G503207453
UPC #
-
Country of Origin
China

Details

Voltage
21
Watts
150
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3250

Description

Replacement for Dolan Jenner Fiberlite 170d replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.