Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Donar 35818 replacement light bulb lamp

  • Mfr # 35818 DONAR

  • Zoro # G602967050


product price: $25.15
/ea

Key Features

Voltage
24
Watts
60
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35818 DONAR
Zoro #
G602967050
UPC #
-
Country of Origin
China

Details

Voltage
24
Watts
60
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
T4

Description

Replacement for Donar 35818 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.