Shop ILC
See all product information
Create Account
Replacement for Donsbulbs Gbf-teflon-coated LED Replacement replacement light bulb lamp
Mfr # GBF-TEFLON-COATED LED REPLACEMENT DONSBULBS
Zoro # G102823498
product price:Â
$
40.95
/ea
Key Features
Voltage
12
Watts
3
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Color Temperature
5000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GBF-TEFLON-COATED LED REPLACEMENT DONSBULBS
- Zoro #
- G102823498
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 3
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Color Temperature
- 5000
Description
Replacement for Donsbulbs Gbf-teflon-coated LED Replacement replacement light bulb lamp