Shop ILC
See all product information
Create Account
Replacement for Donsbulbs Jdr/m24v-20w/n/fg replacement light bulb lamp, 2PK
- Mfr # JDR/M24V-20W/N/FG DONSBULBS
- Zoro # G910164448
product price:Â
$
33.85
/pk of 2, $16.93/ea
Key Features
Watts
20 W
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Bulb Color Temp.
2925 K
Voltage
24 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JDR/M24V-20W/N/FG DONSBULBS
- Zoro #
- G910164448
- UPC #
- -
- Country of Origin
- China
- Watts
- 20 W
- Bulb Base Type
- G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Color Temp.
- 2925 K
- Voltage
- 24 V
Description
Replacement for Donsbulbs Jdr/m24v-20w/n/fg replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.