Shop GE LAMPS

HID LED, 208 to 277 V, 11 1/4 in L

  • Mfr # LED/LC/ED37/750/208-277
  • Zoro # G423649821

product price: 
$
570.99
/ea
Sold in multiples of 3 for $1,712.97
Free Shipping & Returns

Key Features

Bulb Shape
ED37
Lumen Selectable
Yes
Bulb Designation
LED/LC/ED37/750/208-277
Color Temperature
5000K
Bulb Minimum Starting Temperature
-40 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED/LC/ED37/750/208-277
Zoro #
G423649821
UPC #
662049526417
Country of Origin
China

Dimensions

Length
11 1/4 in
Bulb Dia.
5 5/8 in

Details

Bulb Shape
ED37
Lumen Selectable
Yes
Bulb Designation
LED/LC/ED37/750/208-277
Color Temperature
5000K
Bulb Minimum Starting Temperature
-40 Degrees C
Voltage
208V to 277V
Includes
In-Line Fuse, Tether Kit
Maximum Operating Temperature
50 Degrees C
Watts
200 W, 325 W, 450 W
Fan Cooling
Active Cooling
Light Distribution
Omnidirectional
Rated Life
50,000 hr
UL 1993 Environmental Rating
Damp Location
Metal Halide Wattage Equivalency
400 W, 750 W, 1,000 W
Color Rendering Index
70
Bulb Base Type
Mogul Screw (EX39)
Low Pressure Sodium Wattage Equivalency
400 W, 750 W
Bulb UL Type
Type B
Color Selectable
No
Item
HID LED
Bulb Style
Corncob
Dimmable
Yes
Lumens
35,000 lm, 53,500 lm, 68,000 lm
Standards
ANSI, cULus

Description

HID LED, Bulb Dia. 5 5/8 in, Bulb Shape ED37, Bulb Style Corncob, Color Temperature 5000K, Lumens 35,000 lm, 53,500 lm, 68,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, 750 W, 1,000 W, Shatter-Resistant No, Voltage 208 to 277 V, Watts 200 W, 325 W, 450 W, Length 11 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.