Shop ILC
See all product information
Create Account
Replacement for Dymax 52R replacement light bulb lamp
Mfr # 52R DYMAX
Zoro # G403207478
product price:Â
$
45.95
/ea
Key Features
Voltage
120
Watts
75
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S11
Bulb Color Temp.
2900
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52R DYMAX
- Zoro #
- G403207478
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120
- Watts
- 75
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- S11
- Bulb Color Temp.
- 2900
Description
Replacement for Dymax 52R replacement light bulb lamp