
Replacement for Dynatrap Dt1250 replacement light bulb lamp, 2PK
Mfr # DT1250 DYNATRAP
Zoro # G510179774
product price: $11.79
/pk 2, $5.90/eaKey Features
Watts
7W
Bulb Shape
UV Replacement Light Bulbs
Height
1.5 in
Width
1.5 in
Bulb Finish
BlackLight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT1250 DYNATRAP
Zoro #
G510179774
UPC #
-
Country of Origin
China
Dimensions
Height
1.5 in
Width
1.5 in
Overall Length
5.25 in
Details
Watts
7W
Bulb Shape
UV Replacement Light Bulbs
Bulb Finish
BlackLight
Wattage Equivalency
7 W
Description
Replacement for Dynatrap Dt1250 replacement light bulb lamp 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.