Shop ILC
See all product information
Create Account
Replacement for Ecco 5800 Rotator Lamp replacement light bulb lamp
Mfr # 5800 ROTATOR LAMP ECCO
Zoro # G702929262
product price:Â
$
40.69
/ea
Key Features
Voltage
12
Watts
55
Bulb Base Type
P14.5S
Bulb Shape
T3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5800 ROTATOR LAMP ECCO
- Zoro #
- G702929262
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 55
- Bulb Base Type
- P14.5S
- Bulb Shape
- T3.5
Description
Replacement for Ecco 5800 Rotator Lamp replacement light bulb lamp