Shop ILC
See all product information
Create Account
Replacement for Eiki 3865b replacement light bulb lamp
Mfr # 3865B EIKI
Zoro # G403208048
product price:Â
$
22.19
/ea
Key Features
Voltage
36
Watts
400
Bulb Base Type
GX6.35 GU6.35 2-PIN
Bulb Shape
T6
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3865B EIKI
- Zoro #
- G403208048
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 36
- Watts
- 400
- Bulb Base Type
- GX6.35 GU6.35 2-PIN
- Bulb Shape
- T6
- Bulb Color Temp.
- 3200
Description
Replacement for Eiki 3865b replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.