Shop ILC
See all product information
Create Account
Replacement for Eiko 031293002501 replacement light bulb lamp
Mfr # 031293002501 EIKO
Zoro # G903029969
product price:Â
$
64.69
/ea
Key Features
Voltage
120
Watts
1000
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T5
Bulb Color Temp.
3350
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 031293002501 EIKO
- Zoro #
- G903029969
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 1000
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape
- T5
- Bulb Color Temp.
- 3350
Description
Replacement for Eiko 031293002501 replacement light bulb lamp