Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Eiko 031293492074 replacement light bulb lamp, 2PK

  • Mfr # 031293492074 EIKO

  • Zoro # G810167143


product price: $42.55
/pk 2, $21.28/ea

Key Features

Wattage Equivalency
5 W
Bulb Color Temp.
6500 K
Bulb Shape
T4
Bulb Base Type
G23 2-PIN PLASTIC CENTER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031293492074 EIKO
Zoro #
G810167143
UPC #
-
Country of Origin
China

Details

Wattage Equivalency
5 W
Bulb Color Temp.
6500 K
Bulb Shape
T4
Bulb Base Type
G23 2-PIN PLASTIC CENTER

Description

Replacement for Eiko 031293492074 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.