Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED A21 3way, 6, 5W, 90CRI, 600 Lumen, 2700K, 15000 Life, E26Medium, FROSTED
- Mfr # LED13.5A213WAYO927F13YTL
- Zoro # G121733006
product price:Â
$
10.55
/ea
Sold in multiples of 6 for
$63.30
Key Features
Rated Life
15,000 hr
Voltage
120V
Bulb Housing
Soft Glass
Wattage Equivalency
40 W
Watts
6.50 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED13.5A213WAYO927F13YTL
- Zoro #
- G121733006
- UPC #
- 046135407772
- Country of Origin
- China
Details
- Rated Life
- 15,000 hr
- Color Temperature
- 2700 K
- Lumens
- 600
- Voltage
- 120V
- Bulb Housing
- Soft Glass
- Wattage Equivalency
- 40 W
- Watts
- 6.50 W
- Bulb Base Type
- E26 Medium
- Lighting Technology
- LED
- CRI
- 90
- Bulb Shape
- A21
- Light Color
- Frosted
- Dimmable
- No
Description
LED13.5A213WAYO927F13YTLRP 6/CS 1/SKU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.