Shop ILC
See all product information
Create Account
Replacement for Eiko 07797 replacement light bulb lamp
Mfr # 07797 EIKO
Zoro # G402826861
product price:Â
$
34.95
/ea
Key Features
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
R12
Color Temperature
3000
Wattage Equivalency
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07797 EIKO
- Zoro #
- G402826861
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- R12
- Color Temperature
- 3000
- Wattage Equivalency
- 3
Description
Replacement for Eiko 07797 replacement light bulb lamp