Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ilc Replacement for Eiko 150bt15/h/w replacement light bulb lamp 150BT15/H/W EIKO

Replacement for Eiko 150bt15/h/w replacement light bulb lamp (Discontinued)

  • Mfr # 150BT15/H/W EIKO
  • Zoro # G903007417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150BT15/H/W EIKO
Zoro #
G903007417
UPC #
-
Country of Origin
China

Details

Bulb Shape
BT15
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
120
Watts
150
Bulb Color Temp.
3000

Description

Replacement for Eiko 150bt15/h/w replacement light bulb lamp

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.