Shop ILC
See all product information
Create Account
Replacement for Eiko 40a15-130v replacement light bulb lamp, 2PK
Mfr # 40A15-130V EIKO
Zoro # G810156260
product price:Â
$
34.49
/pk of 2, $17.25/ea
Key Features
Watts
40 W
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
A15
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40A15-130V EIKO
- Zoro #
- G810156260
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 40 W
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- A15
- Voltage
- 120 V
Description
Replacement for Eiko 40a15-130v replacement light bulb lamp 2 Pack