Zoro Homepage

Replacement for Eiko 6235y-bp replacement light bulb lamp

  • Mfr # 6235Y-BP EIKO

  • Zoro # G302789464


product price: $62.69
/ea

Key Features

Bulb Shape
RP11
Bulb Base Type
P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
Wattage Equivalency
35
Watts
35
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6235Y-BP EIKO
Zoro #
G302789464
UPC #
-
Country of Origin
China

Details

Bulb Shape
RP11
Bulb Base Type
P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
Wattage Equivalency
35
Watts
35
Voltage
12

Description

Replacement for Eiko 6235y-bp replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.