Shop ILC
See all product information
Create Account
Replacement for Eiko 90par38/h/sp-120v replacement light bulb lamp
Mfr # 90PAR38/H/SP-120V EIKO
Zoro # G603009230
product price:Â
$
58.95
/ea
Key Features
Voltage
120
Watts
90
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR38
Bulb Color Temp.
3500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90PAR38/H/SP-120V EIKO
- Zoro #
- G603009230
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 90
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- PAR38
- Bulb Color Temp.
- 3500
Description
Replacement for Eiko 90par38/h/sp-120v replacement light bulb lamp