Shop ILC
See all product information
Create Account
Replacement for Eiko 967 Green LED Replacement replacement light bulb lamp
Mfr # 967 GREEN LED REPLACEMENT EIKO
Zoro # G802865910
product price:Â
$
29.15
/ea
Key Features
Voltage
120
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
T2.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 967 GREEN LED REPLACEMENT EIKO
- Zoro #
- G802865910
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape
- T2.5
Description
Replacement for Eiko 967 Green LED Replacement replacement light bulb lamp