This item is Discontinued.

Ilc Replacement for Eiko Ledp-8wa19/827-dim3 replacement light bulb lamp LEDP-8WA19/827-DIM3 EIKO

Replacement for Eiko Ledp-8wa19/827-dim3 replacement light bulb lamp (Discontinued)

  • Mfr # LEDP-8WA19/827-DIM3 EIKO
  • Zoro # G302801173
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LEDP-8WA19/827-DIM3 EIKO
Zoro #
G302801173
UPC #
-
Country of Origin
China

Details

Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
A19
Voltage
120
Watts
8
Color Temperature
2700
Wattage Equivalency
8

Description

Replacement for Eiko Ledp-8wa19/827-dim3 replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.