Zoro Homepage

Replacement for Fairchild Synchromatic 410 replacement light bulb lamp, 10PK

  • Mfr # SYNCHROMATIC 410 FAIRCHILD

  • Zoro # G610120225


product price: $181.99
/pk 10, $18.20/ea
Free Shipping & Returns

Key Features

Voltage
12.8 V
Watts
45 W
Bulb Color Temp.
3400 K
Bulb Shape
MR13
Bulb Base Type
G3.9 2-PIN 3.9MM CENTER-TO-CENTER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYNCHROMATIC 410 FAIRCHILD
Zoro #
G610120225
UPC #
-
Country of Origin
China

Details

Voltage
12.8 V
Watts
45 W
Bulb Color Temp.
3400 K
Bulb Shape
MR13
Bulb Base Type
G3.9 2-PIN 3.9MM CENTER-TO-CENTER

Description

Replacement for Fairchild Synchromatic 410 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.