Replacement for Federal Signal 141 12 Volt replacement light bulb lamp, 10PK

  • Mfr # 141 12 VOLT FEDERAL SIGNAL

  • Zoro # G410120500


product price:  $261.99
/pk 10, $26.20/ea
Free Shipping & Returns

Key Features

Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Watts
37.5 W
Voltage
12.5 V
Bulb Shape
RP11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141 12 VOLT FEDERAL SIGNAL
Zoro #
G410120500
UPC #
-
Country of Origin
China

Details

Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Watts
37.5 W
Voltage
12.5 V
Bulb Shape
RP11

Description

Replacement for Federal Signal 141 12 Volt replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.