Shop ILC
See all product information
Create Account
Replacement for Federal Signal Firebeam Rotating Light replacement light bulb lamp
Mfr # FIREBEAM ROTATING LIGHT FEDERAL SIGNAL
Zoro # G902925156
product price:Â $23.15
/eaKey Features
Voltage
12
Watts
55
Bulb Base Type
P14.5S
Bulb Shape
T3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FIREBEAM ROTATING LIGHT FEDERAL SIGNAL
- Zoro #
- G902925156
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 55
- Bulb Base Type
- P14.5S
- Bulb Shape
- T3.5
Description
Replacement for Federal Signal Firebeam Rotating Light replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.