Shop ILC
See all product information
Create Account
Replacement for Federal Signal Jsl5470 Flashing Light replacement light bulb lamp
Mfr # JSL5470 FLASHING LIGHT FEDERAL SIGNAL
Zoro # G502973915
product price:Â
$
26.29
/ea
Key Features
Voltage
12.8
Watts
35
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JSL5470 FLASHING LIGHT FEDERAL SIGNAL
- Zoro #
- G502973915
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12.8
- Watts
- 35
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- T4
Description
Replacement for Federal Signal Jsl5470 Flashing Light replacement light bulb lamp