Shop LUXRITE
See all product information
Create Account
A19 LED Light Bulb 100 Watt Equivalent, 3000K Soft White, 1500LM, Non-Dimmable, Standard, 48PK
- Mfr # LR21541
- Zoro # G224158171
product price:Â
$
139.99
/pk of 48, $2.92/ea
Free Shipping & Returns
Key Features
CRI
80
Length
4.56 in
Light Type
LED
Equivalent Wattage
100 W Equivalent
Wattage
12.5 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR21541
- Zoro #
- G224158171
- UPC #
- 727252476635
- Country of Origin
- China
- CRI
- 80
- Light Type
- LED
- Equivalent Wattage
- 100 W Equivalent
- Wattage
- 12.5 W
- Dimmable
- Non Dimmable
- Fixture Type
- Fixed
- Lifespan
- 11000 hours
- Bulb Base
- E26
- Standards
- ETL Listed
- Voltage
- 120V
- Brightness
- 1500 lm
- Color Temperature
- 3000 K
- Beam Angle
- 180°
- Application
- Bedroom, Living Room, Kitchen, Bathroom
- Finish
- White
- Material
- Plastic
Dimensions
- Length
- 4.56 in
- Width
- 4.56 in
- Size
- A19
- Height
- 2.48 in
Description
Luxrite A19 LED Light Bulb - 100W Equivalent - Experience superior lighting with Luxrite's energy-efficient A19 LED bulbs. Designed to provide 1500 lumens of light, these bulbs deliver the same powerful illumination as traditional 100-watt incandescent bulbs while using only 12.5 watts of energy-cutting electricity costs by up to 85%. These non-dimmable LED bulbs are ETL listed for safety and reliability and are enclosed fixture rated and damp rated, making them perfect for indoor use. Ideal for lamps, sconces, chandeliers, pendant lights, ceiling fixtures, bathrooms, kitchens, bedrooms, and more. Upgrade to Luxrite LED light bulbs for long-lasting, flicker-free illumination with zero delay and zero worries.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.