Shop ILC
See all product information
Create Account
Replacement for Federal Signal K8107195a-01 replacement light bulb lamp, 10PK
Mfr # K8107195A-01 FEDERAL SIGNAL
Zoro # G010120641
product price:Â
$
125.99
/pk of 10, $12.60/ea
Free Shipping & Returns
Key Features
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Voltage
120 V
Watts
6 W
Bulb Shape
S6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K8107195A-01 FEDERAL SIGNAL
- Zoro #
- G010120641
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Voltage
- 120 V
- Watts
- 6 W
- Bulb Shape
- S6
Description
Replacement for Federal Signal K8107195a-01 replacement light bulb lamp 10 Pack