Shop ILC
See all product information
Create Account
Replacement for Federal Signal K8107212a replacement light bulb lamp, 10PK
Mfr # K8107212A FEDERAL SIGNAL
Zoro # G310120631
product price:Â
$
239.99
/pk of 10, $24.00/ea
Free Shipping & Returns
Key Features
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
RP11
Voltage
12.5 V
Watts
37.5 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K8107212A FEDERAL SIGNAL
- Zoro #
- G310120631
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- RP11
- Voltage
- 12.5 V
- Watts
- 37.5 W
Description
Replacement for Federal Signal K8107212a replacement light bulb lamp 10 Pack