Shop ILC
See all product information
Create Account
Replacement for Feit Electric 90par/qfl replacement light bulb lamp
Mfr # 90PAR/QFL FEIT ELECTRIC
Zoro # G103008917
product price:Â $70.29
/eaKey Features
Voltage
120
Watts
90
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
PAR38
Bulb Color Temp.
2900
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90PAR/QFL FEIT ELECTRIC
- Zoro #
- G103008917
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 90
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- PAR38
- Bulb Color Temp.
- 2900
Description
Replacement for Feit Electric 90par/qfl replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.