Replacement for Feit Electric Bpesl15r30/dm Coil-twist-spiral replacement light bulb lamp, 12PK

  • Mfr # BPESL15R30/DM COIL-TWIST-SPIRAL FEIT ELECTRIC

  • Zoro # G510143539


product price:  $539.99
/pk 12, $45.00/ea
Free Shipping & Returns

Key Features

Bulb Color Temp.
2700 K
Bulb Shape
R30
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
15 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BPESL15R30/DM COIL-TWIST-SPIRAL FEIT ELECTRIC
Zoro #
G510143539
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
2700 K
Bulb Shape
R30
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
15 W

Description

Replacement for Feit Electric Bpesl15r30/dm Coil-twist-spiral replacement light bulb lamp 12 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.