This item is Discontinued.

Ilc Replacement for FOC ESCOLAR FOCLUMEN 80 FOCLUMEN 80 FOC ESCOLAR

Replacement for FOC ESCOLAR FOCLUMEN 80 (Discontinued)

  • Mfr # FOCLUMEN 80 FOC ESCOLAR
  • Zoro # G203208637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FOCLUMEN 80 FOC ESCOLAR
Zoro #
G203208637
UPC #
-
Country of Origin
China

Details

Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Voltage
24
Watts
250
Bulb Color Temp.
3400

Description

Replacement for FOC Escolar Foclumen 80 replacement light bulb lamp 4 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.