Shop ILC
See all product information
Create Account
Replacement for FOCUS FL-65-FL
Mfr # FL-65-FL FOCUS
Zoro # G003209186
product price:Â $13.49
/eaKey Features
Voltage
12
Watts
20
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11
Bulb Color Temp.
2900
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FL-65-FL FOCUS
- Zoro #
- G003209186
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 20
- Bulb Base Type
- GZ4 GU4 2-PIN
- Bulb Shape
- MR11
- Bulb Color Temp.
- 2900
Description
Replacement for Focus Fl-65-fl replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.