Shop ILC
See all product information
Create Account
Replacement for Foregger A5-0234-01 LED Version replacement light bulb lamp
Mfr # A5-0234-01 LED VERSION FOREGGER
Zoro # G002797585
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Voltage
2.5
Bulb Shape
TL1.50
Color Temperature
5000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A5-0234-01 LED VERSION FOREGGER
- Zoro #
- G002797585
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 2.5
- Bulb Shape
- TL1.50
- Color Temperature
- 5000
Description
Replacement for Foregger A5-0234-01 LED Version replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.