Shop ILC
See all product information
Create Account
Replacement for PQL F32t8/sky-brite Plus/25w LED Replacement replacement light bulb lamp
Mfr # F32T8/SKY-BRITE PLUS/25W LED REPLACEMENT PQL
Zoro # G402816534
product price:Â $92.95
/eaKey Features
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T8
Color Temperature
5000
Wattage Equivalency
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F32T8/SKY-BRITE PLUS/25W LED REPLACEMENT PQL
- Zoro #
- G402816534
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape
- T8
- Color Temperature
- 5000
- Wattage Equivalency
- 18
Description
Replacement for PQL F32t8/sky-brite Plus/25w LED Replacement replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.