Zoro Homepage

Replacement for Frigidaire 241552807 LED replacement light bulb lamp

  • Mfr # 241552807 LED

  • Zoro # G705346967


product price: $19.89
/ea

Key Features

Voltage
120
Watts
1.5
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Bulb Shape
T7
Color Temperature
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241552807 LED
Zoro #
G705346967
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
1.5
Bulb Base Type
E17 INTERMEDIATE SCREW 17MM DIAMETER
Bulb Shape
T7
Color Temperature
3000
Wattage Equivalency
1.5

Description

Replacement for Frigidaire 241552807 LED replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.