Replacement for Fuji / Fujica / Fujikara 75W 120v replacement light bulb lamp, 2PK

  • Mfr # 75W 120V FUJI / FUJICA / FUJIKARA

  • Zoro # G310174702


product price:  $43.79
/pk 2, $21.90/ea

Key Features

Bulb Shape
T8
Bulb Color Temp.
2925 K
Voltage
120 V
Watts
75 W
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75W 120V FUJI / FUJICA / FUJIKARA
Zoro #
G310174702
UPC #
-
Country of Origin
China

Details

Bulb Shape
T8
Bulb Color Temp.
2925 K
Voltage
120 V
Watts
75 W
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER

Description

Replacement for Fuji / Fujica / Fujikara 75W 120v replacement light bulb lamp 2 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.