Shop ILC
See all product information
Create Account
Replacement for Fuji / Fujica / Fujikara Fujicascope Mg90 replacement light bulb lamp
Mfr # FUJICASCOPE MG90 FUJI / FUJICA / FUJIKARA
Zoro # G703210376
product price:Â
$
61.99
/ea
Key Features
Voltage
21
Watts
150
Bulb Base Type
GX7.9 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FUJICASCOPE MG90 FUJI / FUJICA / FUJIKARA
- Zoro #
- G703210376
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 21
- Watts
- 150
- Bulb Base Type
- GX7.9 2-PIN
- Bulb Shape
- MR16
- Bulb Color Temp.
- 3400
Description
Replacement for Fuji / Fujica / Fujikara Fujicascope Mg90 replacement light bulb lamp