Shop ILC
See all product information
Create Account
Replacement for Fuji / Fujica / Fujikara Portable P-40u replacement light bulb lamp
Mfr # PORTABLE P-40U FUJI / FUJICA / FUJIKARA
Zoro # G902976073
product price:Â $58.95
/eaKey Features
Voltage
6
Watts
20
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PORTABLE P-40U FUJI / FUJICA / FUJIKARA
- Zoro #
- G902976073
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6
- Watts
- 20
- Bulb Base Type
- GZ4 GU4 2-PIN
- Bulb Shape
- MR11
- Bulb Color Temp.
- 3200
Description
Replacement for Fuji / Fujica / Fujikara Portable P-40u replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.